Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Double Soled Semi Short Socks 2 Sets

4.33 (3)
Air Consumption (mL/mm)
Deodorant, the humidity control
Length from Heel(cm)
12
Size (cm)
24 - 27
Color
Instep / gray, bottom part / Sumikuro
Material
Face yarn / cotton, polyurethane, 80% back thread / Takesumi-ito, 20% cotton
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PairSet) 1 860 60998822 10.13 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Night security
4
From Japan
On 2016-11-09 10:04:53
Buy smell measures so wear a long period of time. It is well-built. Durability There is likely. Smell feel like is suppressed, it is the degree. From a growing number of number of times of use is important or with.
This review is about item#60998822.
Wearing on the job
5
From Japan
On 2016-03-17 18:14:42
No stuffiness. It is very comfortable.
This review is about item#60998822.
Usually wear
4
From Japan
On 2014-03-07 18:22:12
I feel that use sounds good. However, Toka's tough, as described, Toka ... say so have become two Such a feeling is not. I thought the kana for work, but ... I think to try also other socks.
This review is about item#60998822.

Related Products