Buy more than* S$200* and get FREE SHIPPING

Tabi Charcoal Socks

3.33 (3)
Air Consumption (mL/mm)
Deodorant, the humidity control
Length from Heel(cm)
12
Size (cm)
24 to 27
Color
Instep / gray, bottom part / Sumikuro
Material
Face yarn / cotton, polyurethane, 80% back thread / Takesumi-ito, 20% cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PairSet) 1 861 60998831 9.99 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
for work
1
From Japan
On 2017-05-10 14:57:21
Although not walking so much, the bottom is getting thin in a few times, and threads and rubber are popping out from Akikochi. Although comfort is good, durability is the same as choosing a cheap ranked one by workmen or home center.
This review is about item#60998831.
Measures against stuffiness in summer foot
4
From Japan
On 2016-05-17 23:38:20
Because summure is so severe, we believe in coal power and arrange early. I purchased socks type and 5 finger type, which is better which is in June.
This review is about item#60998831.
Commuting time
5
From Japan
On 2015-06-08 21:22:52
The thickness is also moderate and refreshing without steaming.
This review is about item#60998831.

Related Products