Buy more than* S$200* and get FREE SHIPPING

Charcoal Socks

4.80 (5)
Air Consumption (mL/mm)
Deodorant, the humidity control
Length from Heel(cm)
12
Size (cm)
24 to 27
Color
Instep / gray, bottom part / Sumikuro
Material
Face yarn / cotton, polyurethane, 80% back thread / Takesumi-ito, 20% cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PairSet) 1 865 60998847 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Job wear
5
From Japan
On 2016-12-27 08:07:48
Even though it is compared with other companies' products, it seems that products can be used without any inferiority.
This review is about item#60998847.
Everyday use
5
From Japan
On 2016-07-09 05:56:59
I certainly think it is tough. To that extent there is not much flexibility.
This review is about item#60998847.
Wearing both on work and on holidays
5
From Japan
On 2016-05-03 13:55:44
Purchased for her husband whose socks will soon be torn. Because it is a solid bottom of solid material, I have lasted longer than my socks. Since it can be steamed with safety shoes, it also shows the effect on the smell that was worrisome! With a calm shade of black and gray, it is easy to fit for casual wear and it is also a great success both on work and on holidays.
This review is about item#60998847.
Commuting
4
From Japan
On 2014-09-25 13:27:58
I think comfort is very good. After that, what is durability is coming.
This review is about item#60998847.
Recycling collection, inspection of air conditioning equipment
5
From Japan
On 2014-06-17 10:46:39
It seems to be strong and long lasting, I do not mind the smell. I will repeat.
This review is about item#60998847.

Related Products