Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Side Marker Light

Purpose
For dressing up roof and bumper side.
Rated Voltage (V)
24
Lens Color
Clear
...see all>
Product Options
ADD TO CART
Overall Length (mm) Width (mm) Mounting Pitch (mm) LED Color Finishing Height (mm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Mounting Pitch (mm) LED Color Finishing Height (mm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
168 60 138 Blue Chrome plating 50 S *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0402-24 60999267 -
Discontinued
[x]
168 60 138 Red Chrome plating 50 S *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0404-24 60999285 -
Discontinued
[x]
200 66 172 White Chrome plating 57 M *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0505-24 60999346 -
Discontinued
[x]
200 66 172 Orange Chrome plating 57 M *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0503-24 60999321 -
Discontinued
[x]
200 66 172 Red Chrome plating 57 M *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0504-24 60999337 -
Discontinued
[x]
200 66 172 Blue Chrome plating 57 M *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0502-24 60999312 -
Discontinued
[x]
168 60 138 Green Chrome plating 50 S *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0401-24 60999251 -
Discontinued
[x]
200 66 172 Green Chrome plating 57 M *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0501-24 60999303 -
Discontinued
[x]
168 60 138 White Chrome-plated 50 S *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0405-24 60999294 -
Discontinued
[x]
168 60 138 Orange Chrome-plated 50 S *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 MM28-0403-24 60999276 -
Discontinued
[x]
ADD TO CART