Buy more than* S$200* and get FREE SHIPPING

USB Flash Memory Classic

5.00 (3)
Storage Dimensions (mm)
19x8x55
...see all>
Product Options
ADD TO CART
Interface Storage Capacity (GB) Body Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Interface Storage Capacity (GB) Body Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 10 Black 1PC 1 UFD8GE-CL3BKA 60999601 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 64 19 Black 1PC 1 UFD64GE-CL3BKA 60999696 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 32 16 Black 1PC 1 UFD32GE-CL3BKA 60999662 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 32 17 White 1PC 1 UFD32GE-CL3WHA 60999671 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 32 18 Blue 1PC 1 UFD32GE-CL3BLA 60999687 -
Discontinued
[x]
- 8 11 White 1PC 1 UFD8GE-CL3WHA 60999617 -
Discontinued
[x]
- 8 12 Blue 1PC 1 UFD8GE-CL3BLA 60999626 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 16 14 White 1PC 1 UFD16GE-CL3WHA 60999644 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 16 15 Blue 1PC 1 UFD16GE-CL3BLA 60999653 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 16 13 Black 1PC 1 UFD16GE-CL3BKA 60999635 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 64 21 Blue 1PC 1 UFD64GE-CL3BLA 60999714 -
Discontinued
[x]
USB3.0/USB2.0 Hi speed 64 20 White 1PC 1 UFD64GE-CL3WHA 60999705 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Data backup
5
From Japan
On 2015-02-14 09:12:00
It is easy to use as well as design, size and other USB. Although it was the purpose of data migration, it arrived, it can be plugged in as it is used, the data can be transferred instantaneously It was very good. When saying the improvement point, I thought that it is difficult to find if the cap is transparent because it is transparent.
This review is about item#60999653.
It is for saving company's data.
5
From Japan
On 2014-09-12 13:41:14
It's simple, size and shape are just right. There is also considerable amount of stored data for work, it is easy to use.
This review is about item#60999653.
Data backup
5
From Japan
On 2014-05-02 14:23:49
I think that it is very nice size for the size of the main body, it is very good. I purchased USB for the first time this time and tried using it, but I was touched by the fact that the speed is fast and there is no stress. I am concerned that the price is high, but I am considering repeating if there is opportunity.
This review is about item#60999705.