Buy more than* S$200* and get FREE SHIPPING

Disposable Cups, PP

4.54 (26)
Scale
Available
Color
Translucent
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Mouth Outer Diameter (Including Spout)(mm) Bottom Diameter (mm) 1 Scale (mL) Weight (g) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Outer Diameter (Including Spout)(mm) Bottom Diameter (mm) 1 Scale (mL) Weight (g) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61 52 25 7.3 80 150 1PC 1 150mL 60999811 0.99 SGD
In stock
50 40 10 5.2 79 100 1PC 1 100mL 60999802 0.99 SGD
In stock
98 83 50 21.4 108 500 1PC 1 500mL 60999845 1.99 SGD
In stock
120 94 100 36 138 1000 1PC 1 1000mL 60999854 2.99 SGD
In stock
82 72 50 14 93 300 1PC 1 300mL 60999836 0.99 SGD
In stock
155 125 100 42.5 190 2000 1PC 1 2000mL 60999863 5.99 SGD
In stock
75 65 25 10.1 79 200 1PC 1 200mL 60999827 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.54
26 Customer Reviews
The reviews are automatic translation.
Painting work (lacquer series)
5
From Japan
On 2018-01-31 20:26:08
Since making is solid, it seems to be able to use it several times. I'm glad I bought it.
This review is about item#60999802.
Agitation of silicon, resin
5
From Japan
On 2018-01-29 15:07:56
I use it for stirring silicon and resin. You can understand the degree of mixing and it is good to be disposable.
This review is about item#60999845.
When blending ink
5
From Japan
On 2018-01-26 15:20:47
The size is moderate, usability is just right. I always find it useful.
This review is about item#60999863.
Preparation of intermediates
5
From Japan
On 2018-01-04 19:43:22
Because it is structurally soft it can not be tightened with a clamp. Because it is cheap in price, it is enough as a disposable container.
This review is about item#60999802.
Blending work of painting work
4
From Japan
On 2017-11-03 06:40:14
Because cup is expendable item, cheapness is No. 1. Line-up is good, we use it when small amount is blended. I purchase it every time.
This review is about item#60999811.
Paint formulation
5
From Japan
On 2017-10-21 22:26:34
I am saved because the build is solid and the cup self-sustains itself. There is neither an inner bottom nor a strange protrusion at the time of molding, it does not get caught when stirring a small amount of paint, it is small but it is very easy to use. Because it is a waste depending on the usage situation, it is reused.
This review is about item#60999811.
Make paint for wheel paint
5
From Japan
On 2017-05-08 18:27:07
Because it uses three pieces with one wheel, it is satisfied excellently in cost performance.
This review is about item#60999802.
Used for formulation of paint
5
From Japan
On 2017-05-08 09:17:49
I am using it when preparing the paint It is cheap and there are various kinds and it is handy
This review is about item#60999836.
Paint painting
5
From Japan
On 2017-04-27 11:33:45
It is light and easy to use. The size is just right and can be reused.
This review is about item#60999854.
Paint preparation
2
From Japan
On 2017-04-08 08:57:48
Although it was sent in a stacked state, there are things that can not be removed by sticking to it when it is taken out, and it was broken when forcibly removed. Blowing air into the gap makes it easier to detach, but it is troublesome.
This review is about item#60999845.

Related Products