Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Mask 7780J 7753-RL2

4.50 (4)
Exhaust Resistance (Pa)
70 or less
Particle Collection Efficiency (%)
95.0 or more
Inhalation Resistance (Pa)
80 or less
...see all>
Product Options
ADD TO CART
(Mean Actual Measurement Value) Exhaust Resistance (Pa) Size Compatible Filter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Mean Actual Measurement Value) Exhaust Resistance (Pa) Size Compatible Filter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(7753 filter is used) 34 M 7753, 7753C 1PC 1 7780J/7753-RL2 60999967 35.99 SGD
In stock
34 L 7753, 7753C 1PC 1 7780J/7753-RL2 60999976 35.99 SGD
In stock
34 S 7753,7753C 1PC 1 7780J/7753-RL2 60999951 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2017-09-06 16:37:54
Every time I use 3M dust mask. It seems to be the easiest to use.
This review is about item#60999967.
Use for machine maintenance
5
From Japan
On 2015-12-16 13:30:08
Adhesion is very good, there is no dust etc inside than disposable type.
This review is about item#60999976.
welding
4
From Japan
On 2015-01-24 16:24:42
The part that fixes the tester cracks and the tester plumps. The valve closes depending on the angle of the mask. I think that it is very good because there is no problem with the ability of dust and comfort.
This review is about item#60999976.
Vehicle sheet metal work
4
From Japan
On 2014-09-23 01:54:49
I used nonwoven fabric masks until now, but I had some anxiety. This mask is also soft on the face, without breathing. If you do not mind about size and weight, this mask is recommended. The unit cost of the filter is also cheap and it is saved.
This review is about item#60999967.

Related Products