Buy more than* S$200* and get FREE SHIPPING

SMS Protective Ware, Navy

Water Resistance (mm)
485
Heat-Resistant Temperature (deg C)
120
Structure
SMS
Color
Navy Blue
Material
Polypropylene
Specification
Not washable Antistatic finish
...see all
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 to 92 152 to 170 M 1PC 1 Navy Blue 61017643 7.66 SGD
Shipped after 2017-03-27
92 to 112 170 to 188 LL 1PC 1 Navy Blue 61017661 7.66 SGD
Shipped after 2017-03-27
96 to 124 176 to 194 3L 1PC 1 Navy Blue 61017677 8.49 SGD
Shipped after 2017-03-27
84 to 104 164 to 176 L 1PC 1 Navy Blue 61017652 7.66 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products