Buy more than* S$200* and get FREE SHIPPING

Tybec Protective Ware White

4.16 (45)
Structure
Tyvek
Color
White
Material
Polyethylene
Specification
Not washable (Both Surface) antistatic finish
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 to 104 164 to 176 L 1PC 1 White L 61017695 12.99 SGD
In stock
96 to 124 176 to 194 3L 1PC 1 White 3L 61017713 13.99 SGD
In stock
76 to 92 152 to 170 M 1PC 1 White M 61017686 13.99 SGD
In stock
92 to 112 170 to 188 LL 1PC 1 White LL 61017704 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 13
3 star 8
2 star 3
1 star 0
Review Rating: 4.16
45 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-04-05 14:41:33
I feel that it has become harder to break than before. Also, I think that it is useful if there is a pocket.
This review is about item#61017713.
Machine maintenance
5
From Japan
On 2018-03-26 15:08:30
It was the use under circumstances where the machine was covered with oil during maintenance There was no invasion even from cuffs, I could work without looking at work clothes The price is inexpensive and it is decisive of purchase that you can sparely use it I purchased 10 sheets twice.
This review is about item#61017704.
During machine maintenance
5
From Japan
On 2018-02-26 20:58:53
When it is used for work, is it the limit of two days? Three days were okay if it was on attendance. The inside becomes fluffy.
This review is about item#61017704.
During machine maintenance
4
From Japan
On 2018-02-22 15:56:17
I think that it is good for price. Just oil work is thin, so it may be a bit unsatisfactory.
This review is about item#61017695.
Experiment
4
From Japan
On 2018-02-20 13:41:24
Easy to remove and purchase every time. Summer is steamy, so it is saved when there is a summer version.
This review is about item#61017695.
Machine maintenance
5
From Japan
On 2018-01-19 15:42:01
I wore it and worked for about 1 hour while taking a lot of powder in my whole body, Outside of the face and cuffs it was in a state without need for powder removal. It is more than I expected.
This review is about item#61017713.
Radiation protection
5
From Japan
On 2017-12-14 16:24:09
Easy to wear, undressing smoothly. I do not care about steaming.
This review is about item#61017686.
When working under the floor
4
From Japan
On 2017-11-19 14:51:25
It is used for preventing dirt, but it is cold when it is cold with strong wind etc. during normal work outdoors.
This review is about item#61017695.
Underfloor wiring work etc.
5
From Japan
On 2017-10-19 15:11:34
As expected it is made of Tai Bex, it is very strong. It is also strong against moisture.
This review is about item#61017695.
Clean room
3
From Japan
On 2017-09-13 16:41:03
Since we use 10 sheets everyday, there are 20 percent discount if the unit price is 10 or more I will buy more. 0 closed payday pay twality pay 2.5
This review is about item#61017704.

Related Products