Buy more than* S$200* and get FREE SHIPPING

Iron Implant Weights For Steel Wheels

3.00 (3)
Purpose
Steel Wheel
Material
Iron
...see all>
Product Options
ADD TO CART
Weight Gap Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight Gap Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 20 1Bag(10PC) 1 SST-20 61001674 5.99 SGD
In stock
2.0 25 1Bag(10PC) 1 SST-25 61001683 6.99 SGD
In stock
2 30 1Bag(10PC) 1 SST-30 61001692 7.99 SGD
In stock
2 5 1Bag(10PC) 1 SST-5 61001647 3.99 SGD
In stock
2 15 1Bag(10PC) 1 SST-15 61001665 5.99 SGD
In stock
2.0 10 1Bag(10PC) 1 SST-10 61001656 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
balance
2
From Japan
On 2017-12-08 16:01:03
Price is cheap and good, but when driving in the wheel, The dress is bad. That's the difference with the manufacturer's products.
This review is about item#61001656.
Tire replacement operation
2
From Japan
On 2017-06-10 11:31:38
There are many variations in the degree of opening of the nails and it is necessary to fix it before hitting. Price
This review is about item#61001683.
Weight of iron wheels
5
From Japan
On 2017-04-03 14:37:23
I hope it's easy to use! If you can do it a little more cheaply, I would appreciate it if you can sell it in units of 10 to 50 units in a monotaro brand (^ ^;)
This review is about item#61001647.

Related Products