Buy more than* S$200* and get FREE SHIPPING

Bolt Carrying Bag

4.00 (3)
Caution
There is a case where an margin of error of size by cutting and sewing.
Quantity
1
Working Load (kg)
30kg or less
Dimensions (Width W x Height H) (mm)
(I except the chain blade guide bar) 2.5
Weight (g)
855
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BGBB1 61011657 31.53 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I carry tools with light work outdoors
2
From Japan
On 2016-10-18 06:54:35
The part of the red belt quickly deteriorated and it broke.
This review is about item#61011657.
Transport of heavy parts accessories etc.
5
From Japan
On 2015-11-10 21:03:09
It is also useful for transporting heavy parts.
This review is about item#61011657.
I am making it as a bike touring bag.
5
From Japan
On 2015-01-10 19:06:39
It is very solid. I attached this to the Super Cub front carrier and used it as a touring bag.
This review is about item#61011657.

Related Products