Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Esrock Shank Impact

3.00 (3)
Blade Diameter (phi mm)
6.35
Type
Impact shank (HEX6.35mm) Until the cutting edge diameter becomes 35 mm
TRUSCO Part Number
333-6832
Compatible
S lock system supported product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLSKJD 11065397 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Used for fixture
5
From Japan
On 2015-06-12 18:24:44
Since I can use it with the impact driver I always use, I do not have the trouble of pulling the power cord, I think that sharpness is good.
This review is about item#11065397.
Light metal drilling
2
From Japan
On 2014-02-25 00:07:09
Bimetallic hole saw became useless, so purchased along with a carbide hole cutter. It is a good idea to be attached to the impact, but it is not compatible with the cutter part, because the part of the cutter is contacted, it is not accurate. Removal of the cutter part is one touch, but you can not come off if you do not make a round trip.
This review is about item#11065397.
Drilling
2
From Japan
On 2014-02-03 22:42:58
It is more convenient for a previous type to insert /
This review is about item#11065397.

Related Products