Buy more than* S$200* and get FREE SHIPPING

Bolton Pack Low Head Head Hexagon Socket Head Cap Screws (Stainless Steel) Half Thread

5.00 (1)
Strength
A2-70
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimension h (mm) Dimension d2(phi mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimension h (mm) Dimension d2(phi mm) Dimensions s (mm) Dimensions b (mm) Dimension t (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Screw Diameter d Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1.5(max) 5.5 2 12 1.5 20 20.2 285-8703 M3 1pack(11pc) 1 B089-0320 08308623 35.99 SGD
In stock
4 3(max) 10 4 18 3 35 68.5 285-8916 M6 1pack(4pc) 1 B089-0635 08308833 13.99 SGD
In stock
2.8 2.1(max) 7 2.5 14 2.3 25 33.7 285-8771 M4 1pack(8pc) 1 B089-0425 08308921 17.99 SGD
In stock
3.5 2.4(max) 8.5 3 16 2.7 30 58.0 285-8843 M5 1pack(7pc) 1 B089-0530 08308912 15.99 SGD
In stock
5 3.75(max) 13 5 22 3.8 35 100.0 285-8991 M8 1pack(2pc) 1 B089-0835 08308763 10.99 SGD
In stock
5 3.75(max) 13 5 22 3.8 40 92.2 285-9009 M8 1pack(2pc) 1 B089-0840 08308772 10.99 SGD
In stock
4 3(max) 10 4 18 3 40 76.0 285-8924 M6 1pack(3pc) 1 B089-0640 08308781 11.99 SGD
In stock
4 3(max) 10 4 18 3 30 83.0 285-8908 M6 1pack(4pc) 1 B089-0630 08308824 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fixing the master cylinder of the motorcycle
5
From Japan
On 2017-04-28 15:18:01
The surface is beautiful and the height is also low. I draw a line with the general knurled bolt I am satisfied to be able to put together very beautifully
This review is about item#8308833.

Related Products