Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Shackle

5.00 (3)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Screw Diameter (mm) Dimensions A (mm) Working Load (kg) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Screw Diameter (mm) Dimensions A (mm) Working Load (kg) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 26 W1/2 13 400 52 1PC 1 15-315 61005971 25.99 SGD
In stock
24 24 W1/2 12 350 48 1PC 1 15-314 61005962 21.99 SGD
Shipped after 2018-05-28
18 18 W3/8 9 250 36 1PC 1 15-312 61005944 9.99 SGD
Shipped after 2018-05-28
14 14 W5/16 7 150 28 1PC 1 15-310 61005926 5.99 SGD
In stock
20 20 W3/8 10 300 40 1PC 1 15-313 61005953 11.99 SGD
Shipped after 2018-05-28
10 10 M5 5 70 20 1PC 1 15-308 61005901 4.99 SGD
In stock
16 16 M8 8 200 32 1PC 1 15-311 61005935 5.99 SGD
In stock
12 12 W1/4 6 120 24 1PC 1 15-309 61005917 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On the joint of chain and shackle
5
From Japan
On 2016-05-06 19:51:33
Attach the adhesive to the screw part, tighten your eyes as fully as possible Demonstration Weakly
This review is about item#61005935.
Fixation with fishing anchor
5
From Japan
On 2015-10-20 20:28:21
Use only the horizontal bar for fixing the 3/8-inch anchor bolt. Because there is eye and it is easy to use.
This review is about item#61005944.
Wire stopper
5
From Japan
On 2013-10-24 14:21:46
I think it's good
This review is about item#61005935.

Related Products