Buy more than* S$200* and get FREE SHIPPING

Double Action Sanding Machine

Pad Size (mm)
125
Orbit Diamond(mm)
5
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Non-dust suction
Weight (kg)
0.8
Specification
Double action rotation type
Accessories
Clean sanding disc pad PN20353 wrench lubricant coupler (20PM)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 28457 CSDS ASD 61006233 409.99 SGD
In stock
ADD TO CART

Related Products