Buy more than* S$200* and get FREE SHIPPING

Note, m memo

3.67 (3)
Wire
Twin wire
Material (cover)
Cardboard
Rule Width (mm)
6
Number of Lines
14
Dimensions (Vetical x Horizontal) (mm)
105x68
Size
A7
Specification
Cut Perforated
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC(50Sheet) 1 N595-02 61008997 -
Discontinued
[x]
Yellow 1PC(50Sheet) 1 N595-04 61009015 -
Discontinued
[x]
Red 1PC(50Sheet) 1 N595-01 61008981 -
Discontinued
[x]
Green 1PC(50Sheet) 1 N595-03 61009006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Memo Usage
5
From Japan
On 2016-12-19 15:54:05
Used instead of a memo pad when holding an obstinate bag with a small pen. There is no problem even if it handles roughly with a firm structure. It is saved because it is not handled in the neighborhood.
This review is about item#61009006.
Clerical work
3
From Japan
On 2015-11-19 15:21:30
Easy to cut and write easy.
This review is about item#61009006.
Notes
3
From Japan
On 2014-12-19 20:48:40
I put it in a mobile holder together, but I think that it is better if the sideways opening paper does not break
This review is about item#61008997.

Related Products