Buy more than* S$200* and get FREE SHIPPING

Laminate Tab Index

4.50 (2)
Specification
Laminated tabs
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Number of Holes Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Number of Holes Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
297x241.5 (4 hole, 2 hole compatible) 30 holes 6 colors, 6 index A4 Wide 1Pack(10Set) 1 LT3006F 61009051 19.99 SGD
Shipped after 2018-02-26
297x241.5 (4 hole, 2 hole compatible) 30 holes 5 colors, 5 index A4 Wide 1Pack(10Set) 1 LT3005F 61009042 15.99 SGD
Shipped after 2018-02-26
297x241.5 (Hanging vertical two) 3.979 10 mountain 10 colors A4 wide 1Pack(5Set) 1 LT3010F 61009067 15.99 SGD
Shipped after 2018-02-26
297x241.5 (4 hole, 2 hole compatible) 30 hole 12 mountain 12 colors A4 wide 1Pack(5Set) 1 LT3012F 61009076 19.99 SGD
Shipped after 2018-02-26
297x219.5 2 hole 5 mountain 5 colors A4 1Pack(10Set) 1 LT4205F 61009085 13.99 SGD
Shipped after 2018-02-26
297x219.5 2 hole 10 mountain 10 colors A4 1Pack(5Set) 1 LT4210F 61009094 12.99 SGD
Shipped after 2018-02-26
297x219.5 2 hole 12 mountain 12 colors A4 1Pack(5Set) 1 LT4212F 61009103 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For clear pocket file
5
From Japan
On 2015-07-30 11:23:16
When filing a clear pocket, the headline is hidden if it is a normal index, so it can be solved with this.
This review is about item#61009042.
Document arrangement
4
From Japan
On 2015-07-28 16:31:42
It is useful for organizing documents.
This review is about item#61009085.

Related Products