Buy more than* S$200* and get FREE SHIPPING

Sleeve Anchor

4.83 (6)
Screw Size
M4x45
Tensile Strength (kN [kgf])
[12.5mm thickness when using [9.5mm thickness when using the (maximum) 0.67 [68], (maximum) 0.55 [56]
Surface Processing
Trivalent Chromate plated
Drill Diameter (phi mm)
9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30PC) 1 MA-1 61009191 15.99 SGD
In stock
1Box(200PC) 1 MA-1 61009207 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2017-09-03 20:02:20
I use 6 pieces each time. It is profitable if you buy one set and you can install it for 5 times. I am very handy to fix the back plate quickly.
This review is about item#61009191.
Inner installation of air conditioner
4
From Japan
On 2017-07-25 23:19:26
It was 9 mm designation so I'm opening a preliminary hole with that ... I feel I can go even a little smaller hole I think that the fixation feeling after construction is good
This review is about item#61009191.
Air conditioner installation
5
From Japan
On 2017-07-18 22:35:16
I was able to install firmly in 3 steps according to the instructions. It was a little difficult to understand how far it should be tightened, but it seems like the nails are spreading out.
This review is about item#61009191.
When installing air conditioner
5
From Japan
On 2017-01-16 00:03:14
This board anchor seems to be devised to open the foot, drilling a hole, inserting an anchor, and then turning the screw from the air-conditioner mounting board, the anchor will come around with the screw It is efficient because it lives a few steps less.
This review is about item#61009191.
Air conditioning construction
5
From Japan
On 2014-06-10 20:51:25
You can relax securely install the internal air conditioner
This review is about item#61009207.
Air conditioner installation work
5
From Japan
On 2014-02-06 18:12:16
First of all, since we do not know without trying it we asked for 30 bottles. As Hitachi's air conditioner indoor unit was heavy and heavy as 17 kg, I used it for trial, but the contact feeling with the wall was better than the anchor I was using until now, so I did not do it even if impossible force was added I am very satisfied with a sense of security. Incidentally, construction was just completed a few minutes ago today.
This review is about item#61009191.

Related Products