Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hit One

5.00 (1)
Purpose
Test pipe mold for mortar, Test pipe mold for mortar
Dimensions (Diameter phi x Height H) (mm)
50x100
Standard
JIS A 5308 Compliant
Material
(Body) PBT resin (lid) PE resin (opening jig) ABS resin
Accessories
Opening jig one, lid six
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(60PC) 1 HitOne#50 61011763 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of strength of cured body
5
From Japan
On 2018-01-19 14:44:11
Just by pushing the attached special retainer, it is very good as anyone can easily remove it.
This review is about item#61011763.

Related Products