Buy more than* S$200* and get FREE SHIPPING

Double-Sided Adhesive Tape

5.00 (4)
Purpose
To mount film in electronic equipments and foam materials, etc. To mount metal, plastic nameplate. To fix interior base sheets of car and in-house
Tensile Strength (N/cm2)
169
Adhesive
Acrylic
Tape Thickness (mm)
0.15
Tape Length (m)
20
Base Material
Special high-strength non-woven fabric
Color
Colorless translucent
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 442-2481 1Roll 1 111010X20R 61012174 2.95 SGD
In stock
15 442-2490 1Roll 1 111015X20R 61012183 4.20 SGD
In stock
20 442-2503 1Roll 1 111020X20R 61012192 5.44 SGD
In stock
25 442-2511 1Roll 1 111025X20R 61012201 6.78 SGD
In stock
50 442-2520 1Roll 1 111050X20R 61012217 13.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To temporarily stop homebrew equipment
5
From Japan
On 2017-03-04 14:46:54
I bought it for things with removable tape which is good for temporary fixation. It was securely fixed, it was peeled beautifully, it was nice to use.
This review is about item#61012174.
Furniture (woodworking products) When making jigs and fixing parts when manufacturing.
5
From Japan
On 2017-01-16 14:23:02
Since there are many work to peel off quickly after fixing, it is easy to peel off with no residue and it is handy.
This review is about item#61012174.
Pasting of empty sharpening paper
5
From Japan
On 2016-10-11 14:34:29
I use it when making a sky sharpening stick which is 25 mm wide, but it is good because peeling off by peeling paper will not cause the tape to tear off and remain.
This review is about item#61012201.
Material temporary adhesion
5
From Japan
On 2016-08-22 18:13:48
Usability was not complain Previously it was Sekisui but it was 3 M which was durable
This review is about item#61012183.

Related Products