Buy more than* S$200* and get FREE SHIPPING

Double-Sided Adhesive Tape

5.00 (3)
Purpose
To fix various foamed materials, name plate, sign board, lightweight parts, members of OA and home appliances. Splice of paper.
Liner Color
White (3M mark entering)
Adhesive Force (N/cm)
7.6
Material (liner)
Paperplane
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
20
Base Material
Nonwovenfabric
Color
Semitransparent
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 300 442-2571 1Roll 1 966050X20R 61012165 12.99 SGD
In stock
10 62 442-2538 1Roll 1 966010X20R 61012122 2.99 SGD
In stock
15 91 442-2546 1Roll 1 966015X20R 61012131 3.99 SGD
In stock
20 118 442-2554 1Roll 1 966020X20R 61012147 5.99 SGD
In stock
25 151 442-2562 1Roll 1 966025X20R 61012156 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2017-08-03 08:27:48
It is easy to use and very convenient. It can be used for various things.
This review is about item#61012122.
For work
5
From Japan
On 2015-11-03 22:10:24
Both adhesive and peeling surfaces are easy to peel off and easy to use! Plenty of rolled and bargain items.
This review is about item#61012122.
I used it for pasting lamination on wall.
5
From Japan
On 2014-10-28 16:04:09
It is easy to use.
This review is about item#61012156.

Related Products