Buy more than* S$200* and get FREE SHIPPING

Long Sleeve Jacket

4.40 (5)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Super light stretch
Standard Weight (g)
(L size) About 210
Thickness
Thin
Mixing Ratio (%)
Polyester 100
Specification
Stable form, (side parts) knit material with anti-static tape
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Material Name Print Color Number Corresponding Season Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Material Name Print Color Number Corresponding Season Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 48 115 LL Black (Zipper pocket) coil, (slider) metal - 95 All-season 73 1Sheet 1 846616 61012637 72.99 SGD
In stock
63 44 105 M Black (Zipper pocket) coil, (slider) metal - 95 All-season 69 1Sheet 1 846616 61012612 70.99 SGD
Shipped after 2018-04-25
60 38 95 SS Black (Zipper pocket) coil, (slider) metal - 95 All-season 63 1Sheet 1 846616 61012594 71.99 SGD
Shipped after 2018-04-25
65 48 115 LL Wine (Zipper pocket) coil, (slider) metal - 75 All-season 73 1Sheet 1 846616 61012567 87.99 SGD
Shipped after 2018-04-25
63 44 105 M Wine (Zipper pocket) coil, (slider) metal - 75 All-season 69 1Sheet 1 846616 61012542 71.99 SGD
Shipped after 2018-04-25
60 38 95 SS Wine (Zipper pocket) coil, (slider) metal - 75 All-season 63 1Sheet 1 846616 61012524 71.99 SGD
Shipped after 2018-04-25
67 50 120 3L LightGreen (Zipper pocket) coil, (slider) metal - 55 All-season 75 1Sheet 1 846616 61012506 71.99 SGD
Shipped after 2018-04-25
67 52 128 4L LoyalBlue (Zipper pocket) coil, (slider) metal - 41 All-season 77 1Sheet 1 846616 61012445 119.99 SGD
Shipped after 2018-04-25
63 44 105 M LoyalBlue (Zipper pocket) coil, (slider) metal - 41 All-season 69 1Sheet 1 846616 61012402 72.99 SGD
In stock
60 38 95 SS LoyalBlue (Zipper pocket) coil, (slider) metal - 41 All-season 63 1Sheet 1 846616 61012384 71.99 SGD
Shipped after 2018-04-25
67 52 128 4L Charcoal gray (Zipper pocket) coil, (slider) metal - 25 All-season 77 1Sheet 1 846616 61012375 72.99 SGD
In stock
65 48 115 LL Charcoal gray (Zipper pocket) coil, (slider) metal - 25 All-season 73 1Sheet 1 846616 61012357 71.99 SGD
Shipped after 2018-04-25
60 38 95 SS Charcoal gray (Zipper pocket) coil, (slider) metal - 25 All-season 63 1Sheet 1 846616 61012314 71.99 SGD
Shipped after 2018-04-25
67 50 120 3L White (Zipper pocket) coil, (slider) metal - 05 All-season 75 1Sheet 1 846616 61012296 71.99 SGD
In stock
63 44 105 M White (Zipper pocket) coil, (slider) metal - 05 All-season 69 1Sheet 1 846616 61012262 73.99 SGD
In stock
67 50 120 3L Black (Zipper pocket) coil, (slider) metal - 95 All-season 75 1Sheet 1 846616 61012646 70.99 SGD
In stock
64 46 110 L Black (Zipper pocket) coil, (slider) metal - 95 All-season 71 1Sheet 1 846616 61012621 71.99 SGD
In stock
67 50 120 3L Wine (Zipper pocket) coil, (slider) metal - 75 All-season 75 1Sheet 1 846616 61012576 71.99 SGD
Shipped after 2018-04-25
64 46 110 L Wine (Zipper pocket) coil, (slider) metal - 75 All-season 71 1Sheet 1 846616 61012551 71.99 SGD
Shipped after 2018-04-25
67 52 128 4L LightGreen (Zipper pocket) coil, (slider) metal - 55 All-season 77 1Sheet 1 846616 61012515 71.99 SGD
Shipped after 2018-04-25
64 46 110 L LightGreen (Zipper pocket) coil, (slider) metal - 55 All-season 71 1Sheet 1 846616 61012481 119.99 SGD
Shipped after 2018-04-25
63 44 105 M LightGreen (Zipper pocket) coil, (slider) metal - 55 All-season 69 1Sheet 1 846616 61012472 71.99 SGD
Shipped after 2018-04-25
61 40 100 SS LightGreen (Zipper pocket) coil, (slider) metal - 55 All-season 65 1Sheet 1 846616 61012463 71.99 SGD
Shipped after 2018-04-25
60 38 95 SS LightGreen (Zipper pocket) coil, (slider) metal - 55 All-season 63 1Sheet 1 846616 61012454 71.99 SGD
Shipped after 2018-04-25
64 46 110 L LoyalBlue (Zipper pocket) coil, (slider) metal - 41 All-season 71 1Sheet 1 846616 61012411 73.99 SGD
In stock
65 48 115 LL LoyalBlue (Zipper pocket) coil, (slider) metal - 41 All-season 73 1Sheet 1 846616 61012427 72.99 SGD
In stock
61 40 100 SS Charcoal gray (Zipper pocket) coil, (slider) metal - 25 All-season 65 1Sheet 1 846616 61012323 72.99 SGD
Shipped after 2018-04-25
67 52 128 4L White (Zipper pocket) coil, (slider) metal - 05 All-season 77 1Sheet 1 846616 61012305 87.99 SGD
Shipped after 2018-04-25
61 40 100 SS White (Zipper pocket) coil, (slider) metal - 05 All-season 65 1Sheet 1 846616 61012253 71.99 SGD
Shipped after 2018-04-25
60 38 95 SS White (Zipper pocket) coil, (slider) metal - 05 All-season 63 1Sheet 1 846616 61012244 71.99 SGD
Shipped after 2018-04-25
67 52 128 4L Black (Zipper pocket) coil, (slider) metal - 95 All-season 77 1Sheet 1 846616 61012655 71.99 SGD
Shipped after 2018-04-25
61 40 100 SS Black (Zipper pocket) coil, (slider) metal - 95 All-season 65 1Sheet 1 846616 61012603 71.99 SGD
Shipped after 2018-04-25
67 52 128 4L Wine (Zipper pocket) coil, (slider) metal - 75 All-season 77 1Sheet 1 846616 61012585 71.99 SGD
Shipped after 2018-04-25
61 40 100 SS Wine (Zipper pocket) coil, (slider) metal - 75 All-season 65 1Sheet 1 846616 61012533 71.99 SGD
Shipped after 2018-04-25
65 48 115 LL LightGreen (Zipper pocket) coil, (slider) metal - 55 All-season 73 1Sheet 1 846616 61012497 71.99 SGD
Shipped after 2018-04-25
67 50 120 3L LoyalBlue (Zipper pocket) coil, (slider) metal - 41 All-season 75 1Sheet 1 846616 61012436 71.99 SGD
Shipped after 2018-04-25
61 40 100 SS LoyalBlue (Zipper pocket) coil, (slider) metal - 41 All-season 65 1Sheet 1 846616 61012393 71.99 SGD
Shipped after 2018-04-25
67 50 120 3L Charcoal gray (Zipper pocket) coil, (slider) metal - 25 All-season 75 1Sheet 1 846616 61012366 78.99 SGD
In stock
64 46 110 L Charcoal gray (Zipper pocket) coil, (slider) metal - 25 All-season 71 1Sheet 1 846616 61012341 73.99 SGD
In stock
64 46 110 L White (Zipper pocket) coil, (slider) metal - 05 All-season 71 1Sheet 1 846616 61012271 72.99 SGD
In stock
65 48 115 LL White (Zipper pocket) coil, (slider) metal - 05 All-season 73 1Sheet 1 846616 61012287 71.99 SGD
Shipped after 2018-04-25
63 44 105 M Charcoal gray (Pocket fastener) coil, (slider) metal Not possible 25 All seasons 69 1Sheet 1 846616 61012332 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
communication
5
From Japan
On 2018-04-12 19:24:04
At the beginning, I tried buying thought how thick it is, but it is quite warm because it does not wind, even if it is thin. It was good.
This review is about item#61012287.
Outdoor work
3
From Japan
On 2017-04-21 23:33:29
I bought it in December but it was not possible to use in winter because it was thin. I wore it by the end of April. It is light and comfortable during this season.
This review is about item#61012375.
Daily work clothes
5
From Japan
On 2016-06-14 06:18:53
As the name of Super Light Stretch it is lightly recommended to wear comfortably and smoothly.
This review is about item#61012332.
Purchase with the delivery driver's uniform
4
From Japan
On 2016-05-26 11:31:30
At the beginning, it was thin, light and easy to move, although it was evaluated, it seems that breathability is bad and it is said to be hot.
This review is about item#61012271.
I use it as casual wear
5
From Japan
On 2015-11-06 01:04:41
It is very light, thin but not cold, resistant to rain, and I have also come to walks around the neighborhood and shopping, but I do not feel any discomfort, I like it very much.
This review is about item#61012637.

Related Products