Buy more than* S$200* and get FREE SHIPPING

Carpet Tape 30

5.00 (1)
Purpose
To fix carpet
Adhesive Force (N/25mm)
16.7
Tensile Strength (N/25mm)
145.8
Adhesive
Rubber-based
Tape Thickness (mm)
0.55
Tape Length (m)
10
Base Material
Staple
Tape Width (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TP-122 61014152 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed when laying the carpet to wooden stairs
5
From Japan
On 2016-04-30 23:25:01
Work very adhesive force is strongly could be efficient.
This review is about item#61014152.

Related Products