Buy more than* S$200* and get FREE SHIPPING

Carpet Tape 40

Purpose
To fix carpet
Adhesive Force (N/25mm)
16.7
Tensile Strength (N/25mm)
145.8
Adhesive
Rubber-based
Tape Thickness (mm)
0.55
Tape Length (m)
5
Base Material
Staple
Tape Width (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TP-119 61014161 -
Discontinued
[x]
ADD TO CART

Related Products