Buy more than* S$200* and get FREE SHIPPING

Double-Sided Cloth Tape 25Mmx15M

3.00 (1)
Caution
Cutter not included.
Purpose
To display election poster, etc. outdoor.
Release Paper
Porirami paper
Adhesive Force
(N/10mm):5.10
Adhesive
Rubber-based
Tape Thickness (mm)
0.5
Tape Length (m)
15
Base Material
Cloth (staple)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 H855-25 61014177 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used to paste goods on mount
3
From Japan
On 2017-08-17 17:35:10
There was no problem with adhesive strength, but the mount was bulky due to the thickness.
This review is about item#61014177.

Related Products