Buy more than* S$200* and get FREE SHIPPING

Traffic Armband

5.00 (1)
Color Number
5
Fabric
Plastic string expression
Dimension (cm)
9x42
Size
F
Color
Green
Dimension (mm)
90x420
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AZ67022 68394873 9.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Regional crime prevention patrol (volunteer)
5
From Japan
On 2015-08-31 17:54:27
Patrols day and night. Reflection is necessary especially at night. I think that it is effective.
This review is about item#68394873.

Related Products