Buy more than* S$200* and get FREE SHIPPING

Safety Shoes, Hook Loop

3.50 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
370+/-10(26cm), 370+/-10(26cm)
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Material (Skin)
Synthetic leather, nylon mesh, Synthetic leather, nylon mesh
...see all>
Product Options
ADD TO CART
Color Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy, Navy 008, 008 24.5, 24.5 1Pair 1 AZ51630 68395887 -
Discontinued
[x]
black, Black 010, 010 25, 25 1Pair 1 AZ51630 68395966 -
Discontinued
[x]
black, Black 010, 010 26, 26 1Pair 1 AZ51630 68395984 -
Discontinued
[x]
black, Black 010, 010 26.5, 26.5 1Pair 1 AZ51630 68395993 -
Discontinued
[x]
Navy, Navy 008, 008 28, 28 1Pair 1 AZ51630 68395941 -
Discontinued
[x]
black, Black 010, 010 24.5, 24.5 1Pair 1 AZ51630 68395957 -
Discontinued
[x]
black, Black 010, 10 28, 28 1Pair 1 AZ51630 68396011 -
Discontinued
[x]
Navy, Navy 008, 8 27, 27 1Pair 1 AZ51630 68395932 -
Discontinued
[x]
black, Black 010, 010 25.5, 25.5 1Pair 1 AZ51630 68395975 -
Discontinued
[x]
black, Black 010, 010 27, 27 1Pair 1 AZ51630 68396002 -
Discontinued
[x]
Navy, Navy 008, 008 25.5, 25.5 1Pair 1 AZ51630 68395905 -
Discontinued
[x]
Navy, Navy 008, 008 26, 26 1Pair 1 AZ51630 68395914 -
Discontinued
[x]
Navy, Navy 008, 008 25, 25 1Pair 1 AZ51630 68395896 -
Discontinued
[x]
Navy, Navy 008, 008 26.5, 26.5 1Pair 1 AZ51630 68395923 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used to wear usually
4
From Japan
On 2016-10-01 00:11:38
Since I often ride a motorcycle, a hole has opened in the instep of an accident before, I wear safety shoes since then, this design can be used enough as a sneaker.
This review is about item#68395975.
Maintenance
3
From Japan
On 2016-02-08 14:48:24
I feel that it is solid in proportion to the price.
This review is about item#68395923.

Related Products