Buy more than* S$200* and get FREE SHIPPING

Side 6 Mesh Safety Shoes AZ-51618

1.00 (1)
Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
300+/-10(26cm)
Material (Sole)
EVA, synthetic rubber
Material (Skin)
Synthetic leather, nylon mesh
...see all>
Product Options
ADD TO CART
Color Number Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
001 25.5 white 1Pair 1 AZ51618 68397156 -
Discontinued
[x]
001 28 white 1Pair 1 AZ51618 68397192 -
Discontinued
[x]
010 24.5 black 1Pair 1 AZ51618 68397201 -
Discontinued
[x]
010 25 black 1Pair 1 AZ51618 68397217 -
Discontinued
[x]
010 28 black 1Pair 1 AZ51618 68397262 -
Discontinued
[x]
001 27 white 1Pair 1 AZ51618 68397183 -
Discontinued
[x]
010 25.5 black 1Pair 1 AZ51618 68397226 -
Discontinued
[x]
001 24.5 white 1Pair 1 AZ51618 68397131 -
Discontinued
[x]
001 26.5 white 1Pair 1 AZ51618 68397174 -
Discontinued
[x]
001 26 white 1Pair 1 AZ51618 68397165 -
Discontinued
[x]
010 27 black 1Pair 1 AZ51618 68397253 -
Discontinued
[x]
001 25 white 1Pair 1 AZ51618 68397147 -
Discontinued
[x]
010 26 black 1Pair 1 AZ51618 68397235 -
Discontinued
[x]
010 26.5 black 1Pair 1 AZ51618 68397244 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
easy work
1
From Japan
On 2015-06-13 23:06:02
The shoe insole is in the right shoe and the left insole is included, and in one foot, only two left insole were included. I am sorry that I can not replace it because I feel uncomfortable after all. It was a product called cheap and horrible.
This review is about item#68397226.

Related Products