Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Running Shoes AZ-51501

Color Number
001
Foot Width
3E
Standard Weight (g/1 leg)
220+/-10(26cm)
Material (Sole)
EVA, synthetic rubber
Material (Skin)
Synthetic leather, nylon mesh
Color
white
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 AZ51501 68397472 -
Discontinued
[x]
25 1Pair 1 AZ51501 68397463 -
Discontinued
[x]
30 1Pair 1 AZ51501 68397533 -
Discontinued
[x]
28 1Pair 1 AZ51501 68397515 -
Discontinued
[x]
23.5 1Pair 1 AZ51501 68397436 -
Discontinued
[x]
24 1Pair 1 AZ51501 68397445 -
Discontinued
[x]
24.5 1Pair 1 AZ51501 68397454 -
Discontinued
[x]
26 1Pair 1 AZ51501 68397481 -
Discontinued
[x]
26.5 1Pair 1 AZ51501 68397497 -
Discontinued
[x]
27 1Pair 1 AZ51501 68397506 -
Discontinued
[x]
ADD TO CART

Related Products