Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anti Static Shoes

4.67 (6)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material (toe core)
None, None
Foot Width
3E, 3E
Standard Weight (g/1 leg)
280+/-10(26cm), 280+/-10(26cm)
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Material (Skin)
Synthetic leather, nylon mesh, Synthetic leather, nylon mesh
Color
white, White
Specification
Electrostatic function, Static function
...see all>
Product Options
ADD TO CART
Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
001, 001 22.5, 22.5 1Pair 1 AZ59708 68397865 60.99 SGD
Shipped after 2018-06-28
001, 001 24, 24 1Pair 1 AZ59708 68397892 51.99 SGD
In stock
001, 1 25.5, 25.5 1Pair 1 AZ59708 68397926 51.99 SGD
In stock
001, 1 24.5, 24.5 1Pair 1 AZ59708 68397901 51.99 SGD
Shipped after 2018-08-03
001, 1 23.5, 23.5 1Pair 1 AZ59708 68397883 51.99 SGD
Shipped after 2018-08-03
001, 001 23, 23 1Pair 1 AZ59708 68397874 51.99 SGD
In stock
001, 001 28, 28 1Pair 1 AZ59708 68397962 51.99 SGD
In stock
001, 001 26.5, 26.5 1Pair 1 AZ59708 68397944 169.99 SGD
Shipped after 2018-08-03
001, 001 26, 26 1Pair 1 AZ59708 68397935 51.99 SGD
In stock
001, 001 27, 27 1Pair 1 AZ59708 68397953 51.99 SGD
Shipped after 2018-08-03
001, 001 29, 29 1Pair 1 AZ59708 68397971 51.99 SGD
In stock
001, 001 25, 25 1Pair 1 AZ59708 68397917 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Precision parts assembly work
5
From Japan
On 2018-05-27 03:31:46
It is difficult to compare the electrostatic effect with other shoes, but it is easy to wear and cheap, so it seems that you can replace without hesitation as soon as it comes.
This review is about item#68397953.
I am using it at the site of PC repair
5
From Japan
On 2017-07-25 14:53:08
I used something that was not sneaker type before, but it gets degraded faster It was uneconomic. Rice cakes are conveniently handy after changing to this.
This review is about item#68397935.
Under construction
5
From Japan
On 2017-05-13 17:54:07
It was quick response, so it was very good. I will also order next time.
This review is about item#68397962.
Electronic device assembly
3
From Japan
On 2016-10-20 16:32:57
Although it is not problematic in function, it is hard to remove dirt.
This review is about item#68397935.
, During machine maintenance
5
From Japan
On 2016-10-14 18:18:13
I think that it is easy to wear, good.
This review is about item#68397962.
Wear at the site of PC repair
5
From Japan
On 2016-10-03 10:40:41
It is cheaper than the place I ordered before and it is robust to make.
This review is about item#68397917.

Related Products