Buy more than* S$200* and get FREE SHIPPING

Black Rubber Boots

4.33 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
1000+/-10(26cm), 1000+/-10(26cm)
Material (Skin)
PVC, PVC
Color
black, Black
...see all>
Product Options
ADD TO CART
Color Number Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
010, 10 39.6+/-0.3, 396+/-3 PVC (oil), PVC (oil) 27, 27 1Pair 1 AZ4437 68398766 51.99 SGD
In stock
010, 10 39.3+/-0.3, 393+/-3 PVC (oil), PVC (oil) 26.5, 26.5 1Pair 1 AZ4437 68398757 51.99 SGD
In stock
010, 010 38.1+/-0.3, 381+/-3 PVC (oil), PVC (Oil Resistant) 24.5, 24.5 1Pair 1 AZ4437 68398714 51.99 SGD
In stock
010, 010 37.8+/-0.3, 378+/-3 PVC (oil), PVC (Oil Resistant) 24, 24 1Pair 1 AZ4437 68398705 51.99 SGD
In stock
010, 010 38.4+/-0.3, 384+/-3 PVC (oil), PVC (Oil Resistant) 25, 25 1Pair 1 AZ4437 68398723 51.99 SGD
In stock
010, 010 39.0+/-0.3, 390+/-3 PVC (oil), PVC (Oil Resistant) 26, 26 1Pair 1 AZ4437 68398741 51.99 SGD
In stock
010, 010 39.9+/-0.3, 399+/-3 PVC (oil), PVC (Oil Resistant) 28, 28 1Pair 1 AZ4437 68398775 51.99 SGD
In stock
010, 010 40.2+/-0.3, 402+/-3 PVC (oil), PVC (Oil Resistant) 29, 29 1Pair 1 AZ4437 68398784 51.99 SGD
In stock
010, 010 38.7+/-0.3, 387+/-3 PVC (oil), PVC (Oil Resistant) 25.5, 25.5 1Pair 1 AZ4437 68398732 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Common part of apartment Used for high pressure cleaning
4
From Japan
On 2017-06-26 17:52:16
If you crouch, you will bend but have durability. The price is affordable.
This review is about item#68398775.
When cleaning apartments
4
From Japan
On 2017-01-24 17:52:05
I bought it at a nearby mass retailer, but the shoe soles will crack in a short period of time. It seems that this item is well owned and workers are satisfied. I feel appreciated if the price is a little cheaper.
This review is about item#68398757.
Daily work (fisheries)
5
From Japan
On 2015-02-20 13:35:09
Since the core is contained in the toes, it seems to be okay if falling objects (chopping board etc) fall. Also, it is also a plus point that it was easier to put legs in compared to the boots I used to use. I can not find a negative factor at the moment. It was a good shopping.
This review is about item#68398775.

Related Products