Buy more than* S$200* and get FREE SHIPPING

Black Rubber Boots

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Foot Width
3E, 3E
Standard Weight (g/1 leg)
590+/-10(26.0cm), 590+/-10(26cm)
Material (Skin)
PVC, PVC
Length (cm)
30.5+/-2.5(26.0cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Color Number Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
010, 010 30.2+/-2.5, 302+/-2.5 PVC (oil), PVC (Oil Resistant) 25.5, 25.5 1Pair 1 AZ4438 68398827 37.99 SGD
In stock
010, 010 31.1+/-2.5, 311+/-2.5 PVC (oil), PVC (Oil Resistant) 27, 27 1Pair 1 AZ4438 68398854 37.99 SGD
In stock
010, 010 30.8+/-2.5, 308+/-2.5 PVC (oil), PVC (Oil Resistant) 26.5, 26.5 1Pair 1 AZ4438 68398845 37.99 SGD
Shipped after 2018-05-02
010, 010 31.4+/-2.5, 314+/-2.5 PVC (oil), PVC (Oil Resistant) 28, 28 1Pair 1 AZ4438 68398863 37.99 SGD
In stock
010, 010 29.3+/-2.5, 293+/-2.5 PVC (oil), PVC (Oil Resistant) 24, 24 1Pair 1 AZ4438 68398793 119.99 SGD
Shipped after 2018-04-27
010, 010 29.6+/-2.5, 296+/-2.5 PVC (oil), PVC (Oil Resistant) 24.5, 24.5 1Pair 1 AZ4438 68398802 119.99 SGD
Shipped after 2018-04-27
010, 010 29.9+/-2.5, 299+/-2.5 PVC (oil), PVC (Oil Resistant) 25, 25 1Pair 1 AZ4438 68398811 37.99 SGD
Shipped after 2018-04-27
010, 10 30.5+/-2.5, 305+/-2.5 PVC (oil), PVC (oil) 26, 26 1Pair 1 AZ4438 68398836 37.99 SGD
In stock
ADD TO CART

Related Products