Buy more than* S$200* and get FREE SHIPPING

Camouflage Rubber Boots

4.50 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Foot Width
3E, 3E
Standard Weight (g/1 leg)
900+/-10(26cm), 900+/-10(26cm)
Material (Skin)
PVC, PVC
Length (cm)
39.0+/-0.3(26.0cm)
Color
green, Green
...see all>
Product Options
ADD TO CART
Color Number Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
015, 015 PVC (oil), PVC (Oil Resistant) 27, 27 1Pair 1 AZ65901 68398906 52.99 SGD
In stock
015, 015 PVC (oil), PVC (Oil Resistant) 28, 28 1Pair 1 AZ65901 68398915 52.99 SGD
In stock
015, 015 PVC (oil), PVC (Oil Resistant) 24, 24 1Pair 1 AZ65901 68398872 80.99 SGD
Shipped after 2018-05-01
015, 015 PVC (oil), PVC (Oil Resistant) 29, 29 1Pair 1 AZ65901 68398924 80.99 SGD
Shipped after 2018-05-01
015, 15 PVC (oil), PVC (oil) 25, 25 1Pair 1 AZ65901 68398881 52.99 SGD
In stock
015, 15 PVC (oil), PVC (oil) 26, 26 1Pair 1 AZ65901 68398897 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During farm work etc.
4
From Japan
On 2016-07-05 19:53:40
Although it feels somewhat heavy, it is easy to wear and take off. I like the length (height).
This review is about item#68398897.
Weeding etc.
5
From Japan
On 2015-12-10 11:47:49
I have not done much work yet, so details are unknown. Durability etc. We will judge from the future use situation.
This review is about item#68398897.

Related Products