Buy more than* S$200* and get FREE SHIPPING

Camouflage Rubber Boots

5.00 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Material (toe core)
Made of steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
1000+/-10(26cm), 1000+/-10(26cm)
Material (Skin)
PVC, PVC
Color
green, Green
...see all>
Product Options
ADD TO CART
Color Number Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
015, 15 39.6+/-0.3 PVC (oil), PVC (oil) 27, 27 1Pair 1 AZ65902 68398967 54.99 SGD
In stock
015, 015 40.2+/-0.3 PVC (oil), PVC (Oil Resistant) 29, 29 1Pair 1 AZ65902 68398985 54.99 SGD
Shipped after 2018-05-29
015, 015 37.8+/-0.3 PVC (oil), PVC (Oil Resistant) 24, 24 1Pair 1 AZ65902 68398933 82.99 SGD
Shipped after 2018-05-29
015, 015 39.0+/-0.3 PVC (oil), PVC (Oil Resistant) 26, 26 1Pair 1 AZ65902 68398951 54.99 SGD
In stock
015, 015 38.4+/-0.3 PVC (oil), PVC (Oil Resistant) 25, 25 1Pair 1 AZ65902 68398942 54.99 SGD
In stock
015, 015 39.9+/-0.3 PVC (oil), PVC (Oil Resistant) 28, 28 1Pair 1 AZ65902 68398976 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-03-24 16:39:11
I feel that the mouth is large because my legs are thin. I do not mind winter because pants are thick, but ...
This review is about item#68398985.
Scratch work
5
From Japan
On 2014-08-26 18:30:30
Easy to wear
This review is about item#68398985.

Related Products