Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

Color Number
710, 710
Material (toe core)
steel, Steel
Safety Standards
JSAA accepted product (A species), JSAA acceptable product (A species)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
535+/-10(26cm), 535+/-10(26cm)
Material (Sole)
Urethane (two layers), Urethane (two layers)
Material (Skin)
Natural leather, synthetic leather, Natural leather, synthetic leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 1Pair 1 AZ59805 68394961 109.99 SGD
Shipped after 2018-01-25
26, 26 1Pair 1 AZ59805 68394952 109.99 SGD
Shipped after 2018-01-31
23, 23 1Pair 1 AZ59805 68394891 91.99 SGD
Shipped after 2018-01-25
24, 24 1Pair 1 AZ59805 68394916 91.99 SGD
Shipped after 2018-01-25
28, 28 1Pair 1 AZ59805 68394995 109.99 SGD
Shipped after 2018-01-25
29, 29 1Pair 1 AZ59805 68395004 91.99 SGD
Shipped after 2018-01-25
27.5, 27.5 1Pair 1 AZ59805 68394986 70.99 SGD
In stock
25, 25 1Pair 1 AZ59805 68394934 109.99 SGD
Shipped after 2018-01-25
25.5, 25.5 1Pair 1 AZ59805 68394943 109.99 SGD
Shipped after 2018-01-25
23.5, 23.5 1Pair 1 AZ59805 68394907 109.99 SGD
Shipped after 2018-01-25
24.5, 24.5 1Pair 1 AZ59805 68394925 109.99 SGD
Shipped after 2018-01-25
27, 27 1Pair 1 AZ59805 68394977 109.99 SGD
Shipped after 2018-01-25
30, 30 1Pair 1 AZ59805 68395013 91.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products