Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

4.50 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Color Number
710, 710
Material (toe core)
steel, Steel
Safety Standards
JSAA accepted product (A species), JSAA acceptable product (A species)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
475+/-10(26cm), 475+/-10(26cm)
Material (Sole)
Urethane (two layers), Urethane (two layers)
Material (Skin)
Natural leather, synthetic leather, Natural leather, synthetic leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5   1Pair 1 AZ59802 68395223 54.99 SGD
In stock
26, 26   1Pair 1 AZ59802 68395257 54.99 SGD
In stock
25.5, 25.5   1Pair 1 AZ59802 68395241 53.99 SGD
In stock
26.5, 26.5   1Pair 1 AZ59802 68395266 56.99 SGD
In stock
30, 30   1Pair 1 AZ59802 68395311 57.99 SGD
In stock
29, 29   1Pair 1 AZ59802 68395302 56.99 SGD
In stock
23, 23   1Pair 1 AZ59802 68395196 54.99 SGD
In stock
22, 22 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 AZ59802 68395171 53.99 SGD
Shipped after 2018-04-27
22.5, 22.5   1Pair 1 AZ59802 68395187 54.99 SGD
Shipped after 2018-04-26
23.5, 23.5   1Pair 1 AZ59802 68395205 54.99 SGD
In stock
27.5, 27.5   1Pair 1 AZ59802 68395284 56.99 SGD
In stock
25, 25   1Pair 1 AZ59802 68395232 54.99 SGD
In stock
27, 27   1Pair 1 AZ59802 68395275 56.99 SGD
In stock
24, 24   1Pair 1 AZ59802 68395214 53.99 SGD
In stock
28, 28   1Pair 1 AZ59802 68395293 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Ironworks work
5
From Japan
On 2017-04-21 08:30:52
The shoes were comfortable to wear well though there was a part somewhere when buying cheap safety shoes Oh well, there was nothing to be particularly worried about even if you worked with crouching.
This review is about item#68395257.
Car maintenance
4
From Japan
On 2016-11-22 09:31:53
It is lighter and easier to move than I thought. Previously I was using insoles, but these shoes can stay as it is,
This review is about item#68395275.

Related Products