Buy more than* S$200* and get FREE SHIPPING

Bulb Socket E12

4.67 (3)
Material (outer frame)
Phenol-urea
Terminal Type
Soldering
Connector
E12
Rating
1A-250V
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 61033856 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Buddhist altar for internal lighting add
5
From Japan
On 2015-01-30 11:36:56
Since the altar inside the lighting was dark, it has been added. Easily add can be by soldering, we put a LED light bulb of the light bulb color. It seems to have become in the better brightness.
This review is about item#61033856.
Socket exchange of Mamedama, remodeling
4
From Japan
On 2015-01-12 21:20:49
Purchase in order to turn the LED on the bean class incorporates the 26mm of the 12mm socket to socket. I tried screwing the light bulb, but firmly than I thought. Also used for the exchange of beans bulb socket for fluorescent lighting of the instrument.
This review is about item#61033856.
Use the operation lamp display of equipment
5
From Japan
On 2014-06-16 14:53:32
I purchased as a socket to be displayed on the automatic operation of the equipment. There was no problem in use. There is no particular dissatisfaction because the products commensurate with the price.
This review is about item#61033856.

Related Products