Buy more than* S$200* and get FREE SHIPPING

Fluid Volume Meter Cone Type, High Glass

5.00 (1)
Scale
Yes
Material
Primary hard glass (H32)
...see all>
Product Options
ADD TO CART
Volume Allowable Erro (mL) AS ONE Part Number Nozzle Diameter (phi mm) Overall Height (mm) 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Volume Allowable Erro (mL) AS ONE Part Number Nozzle Diameter (phi mm) Overall Height (mm) 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-1.0 1-2072-05 40 155+/-5 5 100 939-11-26-15 1PC 1 100mL 61014423 35.99 SGD
Shipped after 2018-02-26
+/-0.9 1-2072-04 40 135+/-5 2 50 939-11-26-14 1PC 1 50mL 61014414 26.99 SGD
Shipped after 2018-02-26
+/-0.8 1-2072-03 36 135+/-5 1 30 939-11-26-13 1PC 1 30mL 61014405 26.99 SGD
Shipped after 2018-02-26
+/-0.4 1-2072-02 32 130 +/-5 0.5 20 939-11-26-12 1PC 1 20mL 60977262 22.99 SGD
Shipped after 2018-02-26
+/-0.3 1-2072-01 24 100+/-5 0.5 10 939-11-26-11 1PC 1 10mL 61014396 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooking, cleaning
5
From Japan
On 2016-02-03 09:21:27
We cook 1/4 of the recipe, so we use it for measuring a small amount of seasoning. Because commercially available kitchen goods, memory can not be reached in units of 1 ml. Both chlorine and grease are OK, unlike resin, I like the weight and stability to some extent, it is difficult to adsorb organic matter. It is easier to wash and dry than the glass syringe, convenient.
This review is about item#61014405.

Related Products