Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape, PVC

5.00 (3)
Purpose
Bonding and fixing various materials, nameplate, packing material. Fixing portion that requires a strong adhesive force (auto parts).
Shear Bond Strength (N/400mm2)
392.3
Adhesive Force (N/25mm)
17.16(1750)
Adhesive
Acrylic
Tape Thickness (mm)
0.2
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Standard Color Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Semitransparent Nonwovenfabric 5 1Roll 1 773 61014432 2.99 SGD
In stock
Semitransparent Nonwovenfabric 15 1Roll 1 773 61014457 7.99 SGD
In stock
Semitransparent Nonwoven fabric 10 1Roll 1 773 61014441 4.99 SGD
In stock
Semitransparent Nonwovenfabric 20 1Roll 1 773 61014466 9.99 SGD
In stock
Translucence Nonwoven fabric 25 1Roll 1 773 61014475 11.99 SGD
In stock
Translucence Nonwoven fabric 30 1Roll 1 773 61014484 16.99 SGD
Shipped after 2018-02-06
Translucence Nonwoven fabric 40 1Roll 1 773 61014493 24.99 SGD
Shipped after 2018-02-06
Translucence Nonwoven fabric 50 1Roll 1 773 61014502 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adhesion of PVC sheet
5
From Japan
On 2017-12-07 07:53:40
It is not surprising if you look for PVC tape. Although it is not really double-sided but one-sided, we can use it by devising it because there is only one side for PVC even if you look for it. I do not know the durability until a while has passed, but I think that it is generally good.
This review is about item#61014441.
Car maintenance
5
From Japan
On 2017-09-06 14:52:09
It is used to paste accessories but it is thin and transparent with considerable adhesive strength. It was the best I ever had!
This review is about item#61014432.
Adhesion between PVC and wood
5
From Japan
On 2015-10-04 01:33:34
This is cheap and good product. Even if a shipping cost is applied, is it funny to buy at others? (^ ^)
This review is about item#61014441.

Related Products