Buy more than* S$200* and get FREE SHIPPING

Flat PC Microphone

Caution
The Apple Mac series are not supported. Some PC that require the external power source are not supported.
Impedance (ohm)
1500
Directivity
None (all) directivity
Storage Dimension (mm)
60 x 60 x 14
Operating Voltage
3V
Input Sensitivity
-40 ± 3dB
Frequency Characteristics
40Hz to 16KHz
Cable Length (m)
1.5
Form
Condenser type
Weight (g)
About 58
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MM-MC23 61014511 21.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products