Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker, "Mandom Safety #737"

4.38 (16)
Material (toe core)
steel, Steel
Foot Width
4E, 4E
Material (Sole)
EVA, rubber, EVA, rubber
Material (Skin)
Leather, mesh, Leather, mesh
Standard
JSAA A species approved, JSAA A species approved
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 410 (26cm), About 410 (26cm) 27, 27 black, Black 1Pair 1 #737 61028712 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 26, 26 black, Black 1Pair 1 #737 61028694 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 28, 28 black, Black 1Pair 1 #737 61028737 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 27.5, 27.5 black, Black 1Pair 1 #737 61028721 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 26, 26 white, White 1Pair 1 #737 61028572 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 26.5, 26.5 black, Black 1Pair 1 #737 61028703 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 25, 25 black, Black 1Pair 1 #737 61028676 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 25.5, 25.5 black, Black 1Pair 1 #737 61028685 51.99 SGD
In stock
About 410 (26cm), About 410(26cm) 29, 29 black, Black 1Pair 1 #737 61028755 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 25, 25 white, White 1Pair 1 #737 61028554 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 29.5, 29.5 white, White 1Pair 1 #737 61028642 -
Discontinued
[x]
About 410 (26cm), About410(26cm) 30, 30 white, White 1Pair 1 #737 61028651 51.99 SGD
Shipped after 2018-01-26
About 410 (26cm), About410(26cm) 30, 30 black, Black 1Pair 1 #737 61028773 65.99 SGD
Shipped after 2018-01-26
About 410 (26cm), About410(26cm) 27, 27 white, White 1Pair 1 #737 61028597 48.99 SGD
In stock
About 410 (26cm), About410(26cm) 24.5, 24.5 white, White 1Pair 1 #737 61028545 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 25.5, 25.5 white, White 1Pair 1 #737 61028563 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 26.5, 26.5 white, White 1Pair 1 #737 61028581 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 28.5, 28.5 white, White 1Pair 1 #737 61028624 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 24.5, 24.5 black, Black 1Pair 1 #737 61028667 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 28.5, 28.5 black, Black 1Pair 1 #737 61028746 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 28, 28 white, White 1Pair 1 #737 61028615 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 29.5, 29.5 black, Black 1Pair 1 #737 61028764 -
Discontinued
[x]
About 410 (26cm), About410(26cm) 27.5, 27.5 white, White 1Pair 1 #737 61028606 51.99 SGD
In stock
About 410 (26cm), About410(26cm) 29, 29 white, White 1Pair 1 #737 61028633 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Tire repair sales · Kerosene, light oil sales etc.
4
From Japan
On 2017-12-14 16:00:23
It is the third order this time. I tried variously, but it seems to be the best for me.
This review is about item#61028667.
Print Factory Operator
5
From Japan
On 2017-11-18 23:38:42
The reputation for both price and comfort is very good. I am thankful that there are even large sizes.
This review is about item#61028597.
Carriage of luggage
5
From Japan
On 2017-11-18 14:54:04
Insole is very comfortable with mesh, For comfort, because the sole is thick, it is comfortable to hear the cushion.
This review is about item#61028572.
As a work safety tour, commuting
4
From Japan
On 2017-07-17 06:58:18
The easiest to wear is the best. It is light and securely secures your feet. Driving is also easy. It is the second pair.
This review is about item#61028703.
General work
2
From Japan
On 2017-06-02 16:42:27
It is light, breathable and comfortable, but when walking in the rainy weather, water will enter the shoe sole. It is limited to good weather or indoors.
This review is about item#61028667.
operation
5
From Japan
On 2017-05-20 15:00:10
Breathable Lightweight It is a repeat from this safety shoe. It is quite recommended.
This review is about item#61028597.
Machine inspection etc.
5
From Japan
On 2017-02-13 19:04:00
I love the good cushioning and breathability of the sole and continue to use it.
This review is about item#61028615.
I usually do
5
From Japan
On 2016-11-02 10:24:01
The appearance design is also good, there is no discomfort even if you usually wear, every day wearing
This review is about item#61028615.
Air conditioning Maintenance time
5
From Japan
On 2016-08-22 16:10:55
I can put it without problems. The size is also small and easy to choose so it is very nice.
This review is about item#61028554.
New construction site
5
From Japan
On 2016-06-30 19:28:53
It is very easy to wear. I think that you can make Velcro tape a little longer. (Slightly short ..)
This review is about item#61028563.

Related Products