Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker No.767

4.21 (24)
Material (toe core)
resin, Resin
Foot Width
4E, 4E
Material (Sole)
EVA, rubber, EVA, rubber
Material (Skin)
Leather, mesh, Leather, mesh
Standard
JSAA A species approved, JSAA A species approved
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 290 (26cm), About 290(26cm) 25.5, 25.5 Lime x Gray, Lime x gray 1Pair 1 #767 61029044 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 25.5, 25.5 Red x Black, Red x Black 1Pair 1 #767 61028922 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 26.5, 26.5 Lime x Gray, Lime x gray 1Pair 1 #767 61029062 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 27.5, 27.5 Red x Black, Red x Black 1Pair 1 #767 61028965 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 27, 27 Red x Black, Red x Black 1Pair 1 #767 61028956 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 26, 26 Red x Black, Red x Black 1Pair 1 #767 61028931 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 26, 26 Lime x Gray, Lime x gray 1Pair 1 #767 61029053 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 28, 28 Blue x Black, Blue x Black 1Pair 1 #767 61028852 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 27, 27 Blue x Black, Blue x Black 1Pair 1 #767 61028834 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 27, 27 Lime x Gray, Lime x gray 1Pair 1 #767 61029071 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 27.5, 27.5 Blue x Black, Blue x Black 1Pair 1 #767 61028843 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 26, 26 Blue x Black, Blue x Black 1Pair 1 #767 61028816 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 26.5, 26.5 Red x Black, Red x Black 1Pair 1 #767 61028947 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 25, 25 Blue x Black, Blue x Black 1Pair 1 #767 61028791 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 25.5, 25.5 Blue x Black, Blue x Black 1Pair 1 #767 61028807 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About 290(26cm) 24.5, 24.5 Red x Black, Red x Black 1Pair 1 #767 61028904 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 29.5, 29.5 Lime x Gray, Lime x Gray 1Pair 1 #767 61029123 -
Discontinued
[x]
About 290 (26cm), About290(26cm) 29, 29 Blue x Black, BluexBlack 1Pair 1 #767 61028877 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 30, 30 Blue x Black, BluexBlack 1Pair 1 #767 61028895 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 24.5, 24.5 Lime x Gray, Lime x Gray 1Pair 1 #767 61029026 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 28, 28 Red x Black, RedxBlack 1Pair 1 #767 61028974 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 26.5, 26.5 Blue x Black, BluexBlack 1Pair 1 #767 61028825 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 28.5, 28.5 Blue x Black, BluexBlack 1Pair 1 #767 61028861 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 25, 25 Lime x Gray, Lime x Gray 1Pair 1 #767 61029035 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 25, 25 Red x Black, RedxBlack 1Pair 1 #767 61028913 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 29.5, 29.5 Blue x Black, BluexBlack 1Pair 1 #767 61028886 -
Discontinued
[x]
About 290 (26cm), About290(26cm) 28, 28 Lime x Gray, Lime x Gray 1Pair 1 #767 61029096 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 29, 29 Red x Black, RedxBlack 1Pair 1 #767 61028992 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 28.5, 28.5 Lime x Gray, Lime x Gray 1Pair 1 #767 61029105 82.99 SGD
Shipped after 2018-05-31
About 290 (26cm), About290(26cm) 29, 29 Lime x Gray, Lime x Gray 1Pair 1 #767 61029114 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 29.5, 29.5 Red x Black, RedxBlack 1Pair 1 #767 61029001 -
Discontinued
[x]
About 290 (26cm), About290(26cm) 30, 30 Red x Black, RedxBlack 1Pair 1 #767 61029017 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 27.5, 27.5 Lime x Gray, Lime x Gray 1Pair 1 #767 61029087 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 30, 30 Lime x Gray, Lime x Gray 1Pair 1 #767 61029132 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 28.5, 28.5 Red x Black, RedxBlack 1Pair 1 #767 61028983 51.99 SGD
Shipped after 2018-05-28
About 290 (26cm), About290(26cm) 24.5, 24.5 Blue x Black, BluexBlack 1Pair 1 #767 61028782 51.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 13
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.21
24 Customer Reviews
The reviews are automatic translation.
During light work of the factory
5
From Japan
On 2018-04-12 11:16:24
It becomes the second pair on repeat. Anyway it is light. The plastic protection part inside the toe is also strong and there is a sense of security. I have a posture to lick the knees and rub the top of the shoes against the concrete, so if you break the epidermis, I will replace it, but I have nearly two years. Breathability in summer is also good, but I do not turn out for outdoor work in winter because it is cold. It is 26.5 cm with CONVERSE etc. I usually wear, this is the same feeling of 26 cm.
This review is about item#61028816.
At the time of bike
5
From Japan
On 2018-03-05 02:50:50
It is easy to wear when driving a bike It is relaxing at 4E and shift up will not be bothersome
This review is about item#61028974.
Used for handling steel and construction timber, and for automobile maintenance
5
From Japan
On 2018-02-06 21:47:21
When I work for a company, I have worn several safety shoes of a certain safety product to be paid, but all of them are bad and the big bumps were made on my thumbs. Since it became free, I tried picking it with reference to the review. I have not worn it yet, but there is no tightness to hit the fingers so there is nothing you can do with Cobb. However, it is too relaxed and I feel uneasy to play with my feet. Because we are 20 people, I will not hope any more. Moreover, it is nice to have light weight.
This review is about item#61028807.
I go up to the roof and go up on the scaffold for installation work of electrical construction equipment
2
From Japan
On 2017-12-21 11:56:27
I think that the design is also well done. However, things like a thin wire are on the inside of the vent hole, I hit it and it does not like it.
This review is about item#61028931.
Site work
5
From Japan
On 2017-10-19 14:34:51
I have used 6 sets of these. It is lightweight and good, but it is the shoe sole that will be useless at first without exception, a thin or a hole opens. The company 's 775 is thick and long lasting shoe soles, but because of that heaviness it is used according to the job content.
This review is about item#61028843.
Time of morning sorting
4
From Japan
On 2017-09-29 21:48:00
I started this byte and it is my 3rd year. These shoes are the third pair, they are very nice shoes. It is light and easy to wear. It seems that the bottom is a bit weak, is it due to the material? Other than that I am satisfied.
This review is about item#61028825.
Car Maintenance
5
From Japan
On 2017-07-12 21:26:22
Until now, I purchased Mandom Safety, but since this time also a new model was released, I bought it. After arrival, I confirm it and I like it much better than I see it in the picture and I like it very much. I think that I would like to purchase this model from now on.
This review is about item#61028791.
When working outdoors
4
From Japan
On 2017-04-22 14:39:14
Breathability is also good, easy to use as it is light. Because the color is flashy, is not it okay to release a model with a plain black color?
This review is about item#61028956.
work
5
From Japan
On 2016-09-29 16:49:36
Breathability is outstandingly good. When I am wearing it every day, the pattern of the shoe sole will be turned around at around 4 months, but if it is an adhesive it lasts longer.
This review is about item#61028931.
During construction work
5
From Japan
On 2016-08-04 16:37:45
I think that it is finished in a shoe with very well-balanced shoes bottom, breathability, shoe soles grip power, which is hard to get fatigue even if standing for a long time in the stepladder, easy to wear, It's long
This review is about item#61029062.

Related Products