Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swine Leather Gloves, Hook and Loop Fastener

3.87 (106)
Material (palmar)
Pig hide
Material (backs)
Knitted fabric
Specification
hook and loop fastener Tape attached
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 8 22 M 1Pair 1 M 65847144 7.99 SGD
In stock
11.5 9 23 LL 1Pair 1 LL 65847162 7.99 SGD
In stock
11.2 8.5 22 L 1Pair 1 L 65847153 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 47
4 star 28
3 star 10
2 star 12
1 star 9
Review Rating: 3.87
106 Customer Reviews
The reviews are automatic translation.
At this price
5
From Japan
On 2018-06-12 19:42:46
Pork skin gloves are cheap. It is convenient to use without disappointment as disposable.
This review is about item#65847153.
For motorcycles
5
From Japan
On 2018-06-10 09:30:30
Because palm is pig skin, shell is meridians, so summer is cool and safe.
This review is about item#65847153.
Used to work on a mowing machine,
5
From Japan
On 2018-05-17 20:36:52
I can not steam my hands, and leather is soft so it is very easy to use. I also want a product without magic (because it is a work with much desorption). It is convenient if there is a display of size. (M, L ...)
This review is about item#65847153.
Machine disassembly etc.
5
From Japan
On 2018-04-16 14:57:33
I always cut the velcro straps fixed with a wrist with scissors. There is no such thing that it can slip through, and you can cut costs from the beginning without cost.
This review is about item#65847153.
Car maintenance
5
From Japan
On 2018-04-06 10:16:15
I will use the leather hand when applying heat. I prefer pig pigment because it is rabbit skin, but pig skin is a little expensive (^ ^;) I am thankful that I can buy it cheaply at Monotaro. However, delay of dispatch is noticeable recently. Why would you place an order at 14 o'clock and ship it the next day even though you are claiming to "ship the day on orders until 15 o'clock?" . . I would like you to take responsibility if you advertise "shipping the day".
This review is about item#65847144.
Weeding work
2
From Japan
On 2018-02-23 18:36:09
I thought that the hand was big, but both the palm of the hand and the fingertips were too skillful and affordable.
This review is about item#65847153.
To heavy work
5
From Japan
On 2018-02-21 23:26:15
☆ It is soft and easy to use. I tried using some expensive products, but I like it regardless of the price. I think that it is a soft but durable one.
This review is about item#65847153.
Clearing the bamboo grove
4
From Japan
On 2018-02-10 18:06:41
While bamboo groves are being cleared, we have a saw blade with the right hand and hold or grab bamboo with the left hand but it seems to me that there is a habit of having the tip of the left index finger be torn first, Only the exchange frequently happens. After all, is it thin enough for the price? If you think that it is a consumable item, there is no problem if you say that there is no problem in particular.
This review is about item#65847153.
Machine maintenance
1
From Japan
On 2018-02-07 10:02:03
In the joint part of pig skin and knit, needle does not pass through pig skin and it is not sewn.
This review is about item#65847153.
During winter work in winter
4
From Japan
On 2018-02-06 09:20:51
Used during winter work in winter work, handy work efficiency is improved and fit and skin thickness are useful. Please examine the cospa without losing the Velcro strap of the wrist.
This review is about item#65847144.

Related Products