Buy more than* S$200* and get FREE SHIPPING

Swine and Nylon Gloves

3.67 (45)
Material (palmar)
Pig hide
Material (backs)
Nylon
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 M 10.5 8 1Pair 1 M 65847171 5.80 SGD
Shipped after 2017-11-24
23 LL 11.2 9 1Pair 1 LL 65847196 5.80 SGD
Shipped after 2017-11-24
21.5 L 11 8.5 1Pair 1 L 65847187 5.80 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 21
4 star 7
3 star 3
2 star 9
1 star 5
Review Rating: 3.67
45 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-11-17 09:26:55
It is a product as I thought. I think that it is easy to use products.
This review is about item#65847196.
The work of art museums, galleries
5
From Japan
On 2017-11-16 19:01:54
Durable and long-lasting, due to the price It is always a rebirth With set sales
This review is about item#65847187.
During machine assembly and maintenance
5
From Japan
On 2017-11-15 17:30:02
I tried it with bad idea because the price is cheap, but it is a durability impression higher than the pig center of the home center. Thin and soft leather is handy in machinery work with a lot of oil.
This review is about item#65847196.
During machine assembly and maintenance
5
From Japan
On 2017-11-15 15:59:10
I tried it with bad idea because the price is cheap, but it is a durability impression higher than the pig center of the home center. Thin and soft leather is handy in machinery work with a lot of oil.
This review is about item#65847196.
Machine maintenance
5
From Japan
On 2017-09-18 18:29:04
I do not care much if I do a detailed work. It is handy to grab small items as well without any discomfort.
This review is about item#65847187.
Farm work · Container transportation etc.
1
From Japan
On 2017-06-20 11:54:43
I used it only once because the sewing of my fingertips hurts. It seems to have been commercialized without testing the fitting feeling.
This review is about item#65847171.
Machine operation
5
From Japan
On 2017-04-09 10:56:12
I am using breathable and the palm part is strong and I like it. I bought two for trial and ordered additional order immediately.
This review is about item#65847196.
TIG welding etc.
2
From Japan
On 2017-02-10 22:30:01
TIG cow floor leather gloves (instep knit type), pig skin + nylon gloves, pork skin shell knitted gloves with magic was purchased at the same time. Is this the lowest? I do not like it very much because the grip of the wrist is loose, but the workability seems good as it is soft. Unlike the other two, if you do a thin glove you will not be able to enter. Since we have not actually used it all yet, actual durability is a problem. Because it does not appear to work, it seems to be able to use it for commuting.
This review is about item#65847196.
work
5
From Japan
On 2017-01-13 16:13:51
I bought it in the size of the middle finger length, but it is hard because the instep part does not stretch. On the contrary, because it does not stretch, I think that durability is strong. I will recommend one size larger as described in the notice.
This review is about item#65847171.
Gardening work in general
5
From Japan
On 2016-11-16 04:02:45
Previously, I bought similar gloves at the home center, I liked it very much, but I was not placed in the shop, I was looking for the same products all the time forever. Fit feeling very well, easy to work fine also, because it is strong, you can work at will. I like it very much.
This review is about item#65847187.

Related Products