Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Part No. Manufactutrer Engine Type Year's Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Manufactutrer Engine Type Year's Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MD179175 - 3G83,4A30,4A90 95.11- 1bag(4pc) 1 MV427 26888173 16.99 SGD
In stock
MD358891 Mitsubishi 4A30 (DOHC), 4A31 (DOHC) 97.11 to 02. (4A30), 99.12 to 01. (4A31) 1Bag(8PC) 1 MV429 61022026 45.99 SGD
Shipped after 2018-05-02
13207-KA020 Pleiades EN05 #, EN07 #, EZ30 89.06 to 1Bag(8PC) 1 MV810 61022114 23.99 SGD
In stock
90913-02110 Toyota 2C, 1RZE, 2RZE 86.10 to 03.08 1Bag(8PC) 1 MV118 61021956 23.99 SGD
Shipped after 2018-05-02
90913-02094 Toyota 3YPE, 2C 90.11 to 08.08 1Bag(8PC) 1 MV119 61021965 26.99 SGD
Shipped after 2018-05-02
90913-02062 Toyota 1N, 2E, 3E, 4AFE, 1JZGTE 86.12 to 99.07 1Bag(8PC) 1 MV122 61021974 31.99 SGD
Shipped after 2018-05-02
90913-02079 Toyota 4AFE, 4AG #, 3SFE, 1JZGTE 89.03 to 02.06 1Bag(8PC) 1 MV128 61021983 22.99 SGD
In stock
AY01-10-155 Mazda Motor Corporation F5A, F6A (no turbo) 89.10 to 98.09 1Bag(6PC) 1 MV315 61021992 31.99 SGD
Shipped after 2018-05-02
12934-81400 Perch F5A, F5B, F6A, F6B 88.09 to 1Bag(12PC) 1 MV602 61022062 45.99 SGD
In stock
MD179175 Mitsubishi 3G83,4A30,4A90 95.11 to 1Bag(8PC) 1 MV427 61022017 -
Discontinued
[x]
12210-PZ1-004 Honda E07A, E07Z, E07Z (T) 90.12 to 1Bag(6PC) 1 MV504 61022044 13.99 SGD
In stock
MD307343 Mitsubishi 4G63,4G13,4G64,6G74 92.04 to 02.08 1Bag(8PC) 1 MV422 61022001 34.99 SGD
Shipped after 2018-05-02
13207-4A0A0 Nisan F5A (DOHC), F6A, K6A 86.07 to 1Bag(6PC) 1 MV601 61022053 24.99 SGD
In stock
09289-07007 Perch F5A, G13B 84.01 to 00. 1Bag(6PC) 1 MV605 61022071 27.99 SGD
In stock
90048-12009 Daihatsu AB, EB, CB, CE, CL, EFCL, EFKL 77.07 to 93. 1Bag(6PC) 1 MV755 61022087 26.99 SGD
Shipped after 2018-05-02
90048-12015 Daihatsu EFSE, EFFL, EFJL 98.12 to 07.12 1Bag(12PC) 1 MV758 61022096 63.99 SGD
Shipped after 2018-05-02
90048-12021 Daihatsu EFDE, EFVE, EFVN, K3VE 98.10 to 1Bag(12PC) 1 MV759 61022105 -
Discontinued
[x]
13211-KA020 Pleiades EN05 #, EN07 #, EZ30 89.06 to 1Bag(4PC) 1 MV811 61022123 14.99 SGD
Shipped after 2018-05-02
12211-PZ1-004 Honda E07A, E07Z, E07Z (T) 90.12 to 1Bag(6PC) 1 MV502 61022035 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Engine disassembly maintenance
3
From Japan
On 2018-01-28 18:25:42
I have used genuine parts so far, since 1000 yen is a bit cheaper than genuine, I tried using this time, the result is 670,000 kilometers ahead so I can not say anything.
This review is about item#61022035.
Replacement of consumable goods when changing head gasket
5
From Japan
On 2017-05-13 03:57:16
It is cheap and good product. Speaking of greed, I want you to make it a little cheaper
This review is about item#61022035.
Sambar maintenance
5
From Japan
On 2017-04-29 17:51:27
It is very satisfying because it is cheap and high quality. I will repeat again.
This review is about item#61022114.
Used for engine overhaul of Pajero Mini
5
From Japan
On 2017-03-03 00:29:55
Price is also cheap and can be used without problems. I felt tightly attached to the valve when assembling.
This review is about item#26888173.
Mitsubishi 3G83 engine overhaul
1
From Japan
On 2016-07-17 23:28:28
Number of cautions! The representative photograph is 12 pieces, but the actual product is different. This time, I quickly confirmed it with images and ordered it. When it confirms on arrival, it enters four in why somehow. . only. . The required number was 12, so it is not enough. . . When I contacted customer service, it was said that there was a change in the number of recently entered. The use of images with different numbers of inputs is the source of mistakes. Also, please change HP's product promptly when there is a change in number.
This review is about item#61022017.
Car repair
5
From Japan
On 2016-01-11 20:30:16
Even with single item order, it is very helpful to get it with the product order of abundant handling!
This review is about item#61022044.
Repair of oil falling
1
From Japan
On 2015-12-07 19:02:22
Why is the number of units used for one unit is 12 units, but 8 units set? Moreover, there is no sale of four pieces. Because you have to purchase 4 separately, it is meaningless even if it is cheap.
This review is about item#61022017.
Sambar's repair
4
From Japan
On 2015-08-26 15:11:02
I replaced the head because I opened the head. Originally attached was like a plastic, so the goodness of the new product stands out. It was good to buy
This review is about item#61022114.
Seal change of Suzuki car
5
From Japan
On 2015-02-24 14:58:40
It was good because cheaper than quality and quality was also good
This review is about item#61022071.
Engine head OH
5
From Japan
On 2014-08-05 17:06:10
I usually use genuine products, but this time for the first time to deal with Monotarou, I tried using it for testing because the price was cheap, but I am surprised at the quality of no difference from genuine products did. I tried running 500 km after assembly but there is no problem at all! Both price and quality are satisfying.
This review is about item#61022114.

Related Products