Buy more than* S$200* and get FREE SHIPPING

Wiper Attachment

4.20 (5)
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Saidobisu stop 1PC 1 9E04100 61032657 -
Discontinued
[x]
7mm center lock 1PC 1 9E04200 61032666 3.99 SGD
In stock
9.5mm width center screw 1PC 1 9E04300 61032675 3.99 SGD
In stock
9.5mm width center lock 1PC 1 9E04400 61032684 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Wiper conversion
5
From Japan
On 2017-08-04 15:10:03
I was in trouble with a wiper of a little old car, but it was easy to convert and it was saved.
This review is about item#61032666.
Used by car
5
From Japan
On 2017-04-06 01:27:18
If there was a detailed explanation such as a breadth a little more, it was saved, but it was good as it fitted perfectly with the thing I thought.
This review is about item#61032666.
Wiper mounting
1
From Japan
On 2016-03-31 15:10:30
Standards of what I took for ship use did not match and I could not use it.
This review is about item#61032675.
In order to mount a U type blade on the center lock wiper body
5
From Japan
On 2015-07-28 16:06:23
Also, Daihatsu and Isuzu were center locking methods, but now U-shaped type is mainstream. Sale items are U shape only. I bought it to expand the freedom of purchasing the wiper blade.
This review is about item#61032666.
By car repair
5
From Japan
On 2014-12-18 15:50:25
I can use it without problems
This review is about item#61032657.

Related Products