Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Living Fan, Remote Controlled

Diameter Vane (mm)
380
Timer
7.5 hours (0.5/1/4H) OFF
Height Adjustment
1100 to 1350mm
Rated Power Supply
AC100V(50/60Hz)
Opreration Method
Manual / remote control
Air Volume Adjustment
3 stage night (strong middle weak) + rhythm +
Power Cord
125V/7A, 1.8m
Electricity Reference
About 1.0 yen per hour /
Number of Blades
Five
Angle Adjustment Range
14 degree 14 degree / up down
Oscillating Angle (Degrees)
About 75
Safety Equipment
Thermal fuse
Dimensions (Width W x Depth D x Height H) (mm)
450 x 420 x 1100 - 1350
Rated Power Consumption (W)
45/48
Color
Brown
Weight (kg)
About 5.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKJ-KR383HR 61035527 -
Discontinued
[x]
ADD TO CART