Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Circulator

1.50 (2)
Electricity Reference
(50Hz [strength] In use), (60Hz [strength] is used) about 0.8 yen / hour about 0.7 yen / hour
Maximum Air Volume (m3/min)
13.8 (60Hz [strength] is used)
Number of Blades
Three
Air Volume
Three-stage switching
Power Consumption (W) (50/60 Hz)
30/33
Dimensions (Width W x Depth D x Height H) (mm)
325x196x403
Cord Length (m)
1.8
Power (V)
Single-phase 100
Weight (kg)
4.1
TRUSCO Part Number
359-9981
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSF-25 61035493 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
in the factory
1
From Japan
On 2015-08-24 15:17:04
When seeing in reality, it is different from the written image, it can not be returned. The actual thing is very small. I am weak in strength, I do not deserve any value.
This review is about item#61035493.
Hot air blow
2
From Japan
On 2015-07-22 14:45:00
Because it may be bigger one more, strong one was good.
This review is about item#61035493.

Related Products