Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Bench Sheet Cover

2.50 (2)
Material
(Outer) Polyester (lining) PVC
...see all>
Product Options
ADD TO CART
Main Part Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Part Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x1300 Passenger or driver's seat 445 1Sheet 1 WS-01 61032946 -
Discontinued
[x]
1450x1550 Rear seat 775 1Sheet 1 WS-02 61032955 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
When loading luggage in the rear seat of a car, it is used to prevent contamination of the seat.
2
From Japan
On 2014-09-11 23:10:58
The difficulty is that the fabric is easy to break. With a little force, the fabric was torn in half and it became useless. It has become useless in about one month of use. It seemed like a synthetic fiber fabric hit by direct sunlight for a long time, several years. For the same purpose, the blue sheet is cheaper and more durable.
This review is about item#61032955.
When you are with a pet
3
From Japan
On 2014-06-15 01:52:58
I smelled so I went outside for 2-3 days. Although it smells to a certain extent, I do not want to use it much in a car. Use it outdoors as a ground seat.
This review is about item#61032955.

Related Products