Buy more than* S$200* and get FREE SHIPPING

Business Card Pages

Width (mm)
212
Length (mm)
297
Number of Holes
30(2 4)
Size
A4 S-type
Color
Mount: Transparent
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 A-1006 76124097 6.99 SGD
In stock
ADD TO CART

Related Products